- 8 mm Belt Pitch
- 29 Teeth
- 21 mm Belt Width
| No. of Teeth | 29 |
| Bushing Type | Taper-Lock |
| Bushing Series | 1108 |
| Belt Pitch | 8 mm |
| Bore Range [Max] | 1.125 in |
| Bore Type | Bushed Bore |
| Bore Range [Min] | 0.5 in |
| Belt Width | 21 mm |
| Weight | 1.0 LB |
| EAN or UPC | 782476698287 |
| No. of Teeth | 29 |
| Bushing Type | Taper-Lock |
| Bushing Series | 1108 |
| Belt Pitch | 8 mm |
| Bore Range [Max] | 1.125 in |
| Bore Type | Bushed Bore |
| Bore Range [Min] | 0.5 in |
| Belt Width | 21 mm |
| Weight | 1.0 LB |
| EAN or UPC | 782476698287 |