- 8 mm Belt Pitch
- 31 Teeth
- 21 mm Belt Width
| Belt Pitch | 8 mm |
| Bore Range [Min] | 0.5 in |
| Bushing Series | 1210 |
| Belt Width | 21 mm |
| Bushing Type | Taper-Lock |
| No. of Teeth | 31 |
| Bore Type | Bushed Bore |
| Bore Range [Max] | 1.25 in |
| Weight | 1.1 LB |
| EAN or UPC | 782476698294 |
| Belt Pitch | 8 mm |
| Bore Range [Min] | 0.5 in |
| Bushing Series | 1210 |
| Belt Width | 21 mm |
| Bushing Type | Taper-Lock |
| No. of Teeth | 31 |
| Bore Type | Bushed Bore |
| Bore Range [Max] | 1.25 in |
| Weight | 1.1 LB |
| EAN or UPC | 782476698294 |