- 8 mm Belt Pitch
- 36 Teeth
- 21 mm Belt Width
| Bore Type | Bushed Bore |
| Bore Range [Max] | 1.625 in |
| Bore Range [Min] | 0.5 in |
| Bushing Series | 1610 |
| Belt Width | 21 mm |
| Belt Pitch | 8 mm |
| No. of Teeth | 36 |
| Bushing Type | Taper-Lock |
| Weight | 2.12 LB |
| EAN or UPC | 782475893874 |
| Bore Type | Bushed Bore |
| Bore Range [Max] | 1.625 in |
| Bore Range [Min] | 0.5 in |
| Bushing Series | 1610 |
| Belt Width | 21 mm |
| Belt Pitch | 8 mm |
| No. of Teeth | 36 |
| Bushing Type | Taper-Lock |
| Weight | 2.12 LB |
| EAN or UPC | 782475893874 |