- 8 mm Belt Pitch
- 63 Teeth
- 21 mm Belt Width
| Belt Pitch | 8 mm |
| No. of Teeth | 63 |
| Belt Width | 21 mm |
| Bore Type | Bushed Bore |
| Bore Range [Min] | 0.5 in |
| Bushing Series | 2012 |
| Bore Range [Max] | 2 in |
| Bushing Type | Taper-Lock |
| Weight | 7.73 LB |
| EAN or UPC | 782475894406 |
| Belt Pitch | 8 mm |
| No. of Teeth | 63 |
| Belt Width | 21 mm |
| Bore Type | Bushed Bore |
| Bore Range [Min] | 0.5 in |
| Bushing Series | 2012 |
| Bore Range [Max] | 2 in |
| Bushing Type | Taper-Lock |
| Weight | 7.73 LB |
| EAN or UPC | 782475894406 |