- 8 mm Belt Pitch
- 56 Teeth
- 36 mm Belt Width
| Bore Range [Min] | 0.5 in |
| No. of Teeth | 56 |
| Bushing Series | 2012 |
| Belt Pitch | 8 mm |
| Bore Type | Bushed Bore |
| Bushing Type | Taper-Lock |
| Belt Width | 36 mm |
| Bore Range [Max] | 2 in |
| Weight | 6.6 LB |
| EAN or UPC | 782476698492 |
| Bore Range [Min] | 0.5 in |
| No. of Teeth | 56 |
| Bushing Series | 2012 |
| Belt Pitch | 8 mm |
| Bore Type | Bushed Bore |
| Bushing Type | Taper-Lock |
| Belt Width | 36 mm |
| Bore Range [Max] | 2 in |
| Weight | 6.6 LB |
| EAN or UPC | 782476698492 |