- 8 mm Belt Pitch
- 63 Teeth
- 36 mm Belt Width
| Bushing Series | 2517 |
| Bore Range [Min] | 0.5 in |
| Bore Type | Bushed Bore |
| No. of Teeth | 63 |
| Bushing Type | Taper-Lock |
| Belt Pitch | 8 mm |
| Belt Width | 36 mm |
| Bore Range [Max] | 2.5 in |
| Weight | 9.3 LB |
| EAN or UPC | 782476698515 |
| Bushing Series | 2517 |
| Bore Range [Min] | 0.5 in |
| Bore Type | Bushed Bore |
| No. of Teeth | 63 |
| Bushing Type | Taper-Lock |
| Belt Pitch | 8 mm |
| Belt Width | 36 mm |
| Bore Range [Max] | 2.5 in |
| Weight | 9.3 LB |
| EAN or UPC | 782476698515 |