- 8 mm Belt Pitch
- 34 Teeth
- 62 mm Belt Width
| Belt Width | 62 mm |
| Bushing Series | 1610 |
| Belt Pitch | 8 mm |
| Bore Range [Min] | 0.5 in |
| Bore Range [Max] | 1.625 in |
| Bushing Type | Taper-Lock |
| No. of Teeth | 34 |
| Bore Type | Bushed Bore |
| Weight | 5.0 LB |
| EAN or UPC | 782476698591 |
| Belt Width | 62 mm |
| Bushing Series | 1610 |
| Belt Pitch | 8 mm |
| Bore Range [Min] | 0.5 in |
| Bore Range [Max] | 1.625 in |
| Bushing Type | Taper-Lock |
| No. of Teeth | 34 |
| Bore Type | Bushed Bore |
| Weight | 5.0 LB |
| EAN or UPC | 782476698591 |