- 14 mm Belt Pitch
- 31 Teeth
- 20 mm Belt Width
| Bushing Series | 2012 |
| Belt Pitch | 14 mm |
| Belt Width | 20 mm |
| No. of Teeth | 31 |
| Bore Type | Bushed Bore |
| Bushing Type | Taper-Lock |
| Bore Range [Min] | 0.5 in |
| Bore Range [Max] | 2 in |
| Weight | 5.5 LB |
| EAN or UPC | 782476698829 |
| Bushing Series | 2012 |
| Belt Pitch | 14 mm |
| Belt Width | 20 mm |
| No. of Teeth | 31 |
| Bore Type | Bushed Bore |
| Bushing Type | Taper-Lock |
| Bore Range [Min] | 0.5 in |
| Bore Range [Max] | 2 in |
| Weight | 5.5 LB |
| EAN or UPC | 782476698829 |