- 14 mm Belt Pitch
- 36 Teeth
- 37 mm Belt Width
| Belt Pitch | 14 mm |
| Belt Width | 37 mm |
| Bore Range [Min] | 0.5 in |
| Bore Type | Bushed Bore |
| Bushing Type | Taper-Lock |
| Bore Range [Max] | 2.5 in |
| Bushing Series | 2517 |
| No. of Teeth | 36 |
| Weight | 8.8 LB |
| EAN or UPC | 782475895083 |
| Belt Pitch | 14 mm |
| Belt Width | 37 mm |
| Bore Range [Min] | 0.5 in |
| Bore Type | Bushed Bore |
| Bushing Type | Taper-Lock |
| Bore Range [Max] | 2.5 in |
| Bushing Series | 2517 |
| No. of Teeth | 36 |
| Weight | 8.8 LB |
| EAN or UPC | 782475895083 |