- 14 mm Belt Pitch
- 168 Teeth
- 37 mm Belt Width
| Bore Range [Min] | 1 7/16 in |
| Bore Type | Bushed Bore |
| No. of Teeth | 168 |
| Bushing Type | Taper-Lock |
| Bore Range [Max] | 4 7/16 in |
| Belt Width | 37 mm |
| Bushing Series | 4030 |
| Belt Pitch | 14 mm |
| Weight | 166.0 LB |
| EAN or UPC | 782476699338 |

