- 14 mm Belt Pitch
- 32 Teeth
- 68 mm Belt Width
| Bore Type | Bushed Bore |
| No. of Teeth | 32 |
| Bore Range [Min] | 0.5 in |
| Belt Pitch | 14 mm |
| Bore Range [Max] | 2.5 in |
| Belt Width | 68 mm |
| Bushing Type | Taper-Lock |
| Bushing Series | 2517 |
| Weight | 14.6 LB |
| EAN or UPC | 782476699413 |
| Bore Type | Bushed Bore |
| No. of Teeth | 32 |
| Bore Range [Min] | 0.5 in |
| Belt Pitch | 14 mm |
| Bore Range [Max] | 2.5 in |
| Belt Width | 68 mm |
| Bushing Type | Taper-Lock |
| Bushing Series | 2517 |
| Weight | 14.6 LB |
| EAN or UPC | 782476699413 |