- 14 mm Belt Pitch
- 35 Teeth
- 68 mm Belt Width
| Belt Pitch | 14 mm |
| Belt Width | 68 mm |
| Bore Range [Max] | 3 in |
| No. of Teeth | 35 |
| Bushing Type | Taper-Lock |
| Bushing Series | 3020 |
| Bore Range [Min] | 0.875 in |
| Bore Type | Bushed Bore |
| Weight | 15.5 LB |
| EAN or UPC | 782476699444 |
| Belt Pitch | 14 mm |
| Belt Width | 68 mm |
| Bore Range [Max] | 3 in |
| No. of Teeth | 35 |
| Bushing Type | Taper-Lock |
| Bushing Series | 3020 |
| Bore Range [Min] | 0.875 in |
| Bore Type | Bushed Bore |
| Weight | 15.5 LB |
| EAN or UPC | 782476699444 |