- 14 mm Belt Pitch
- 50 Teeth
- 68 mm Belt Width
| Bushing Series | 3525 |
| Belt Pitch | 14 mm |
| Bore Range [Min] | 1 3/16 in |
| Bore Range [Max] | 3 15/16 in |
| Belt Width | 68 mm |
| Bushing Type | Taper-Lock |
| Bore Type | Bushed Bore |
| No. of Teeth | 50 |
| Weight | 29.4 LB |
| EAN or UPC | 782476699536 |

