- 14 mm Belt Pitch
- 63 Teeth
- 125 mm Belt Width
| Belt Width | 125 mm |
| No. of Teeth | 63 |
| Bore Range [Max] | 4 15/16 in |
| Bushing Type | Taper-Lock |
| Bushing Series | 4535 |
| Belt Pitch | 14 mm |
| Bore Range [Min] | 1 15/16 in |
| Bore Type | Bushed Bore |
| Weight | 77.2 LB |
| EAN or UPC | 782476699994 |

