- 3 in Wide, 65.3 in Long, 0.72 in High, with a 30 ° angle V
applications
- Adjustable speed drive applications
features
- Static conducting and heat- and oil-resistant
- Industry standard belt numbers
| Pitch Length | 65.3 in |
| Cross Section Width | 3 in |
| Angle of Sheave Groove | 30 ° |
| Belt Size | 4830V |
| Cross Section Height | 0.72 in |
| Weight | 7.63 LB |
| EAN or UPC | 782475081394 |

