- 3 in Wide, 58.8 in Long, 3/4 in High, with a 36 ° angle V
applications
- Adjustable speed drive applications
features
- Static conducting and heat- and oil-resistant
- Industry standard belt numbers
| Angle of Sheave Groove | 36 ° |
| Belt Size | 4836V |
| Cross Section Height | 3/4 in |
| Pitch Length | 58.8 in |
| Cross Section Width | 3 in |
| Weight | 4.6 LB |
| EAN or UPC | 782475081462 |

