- Poly-Disc Coupling Disc
features
- Operating temperature range from -90 °F to 170 °F
- Resist common chemicals, acids, alkalis and petroleum products
- Allows for the cushioning of shock loads
| Required per Coupling | 1 |
| Temperature Range [Max] | 170 °F |
| Size Code | 4 Poly Disc |
| Bushing Series | None |
| Outside Dia. | 4 in |
| Material | Polyurethane |
| Temperature Range [Min] | -90 °F |
| Weight | 0.16 LB |
| EAN or UPC | 782475006687 |

