- Coupling Hub
- Rough Bore
- 1.750 in Max Bore Dia
features
- Finished bore, taper-lock, and QD bushed hubs for easy installation and removal
- Reversible hubs accommodate a wide range of shaft gaps
- Finished bore hubs use two setscrews at 65° for a 75% increase holding power increase versus competitive designs
| Insert Style | Two Piece Split |
| Bore Range [Min] | N/A |
| Torque [Max] | 558.0 in lb |
| RPM | 7,500 rpm |
| Length | 1.690 in |
| Bore Range [Max] | 1 3/4 in |
| Material | Steel |
| Coupling Type | Coupling Hubs |
| Outside Dia. | 2.6000 in |
| Coupling Size | E4 |
| Bore Dia. [Max] | 1 3/4 in |
| Bore Type | Rough Stock Bore |
| Weight | 2.0 LB |
| EAN or UPC | 782477267901 |

