- Coupling Hubs
- 1 5/8 in Finished Bore
- 1.69 in Long
- w/Keyway
features
- Finished bore, taper-lock, and QD bushed hubs for easy installation and removal
- Reversible hubs accommodate a wide range of shaft gaps
- Finished bore hubs use two setscrews at 65° for a 75% increase holding power increase versus competitive designs
| Size Code | 4 |
| Torque [Max] | 558.0 in lb |
| Coupling Size | E4 |
| Material | Steel |
| Bore Type | Finished Bore |
| RPM [Max] | 7,500 rpm |
| Hub Dia. | 2.6 in |
| Keyway Size | 3/8 x 3/16 |
| Coupling Type | Two Piece |
| Length | 1.690 in |
| Weight | 1.1 LB |
| EAN or UPC | 781568804360 |

