- Size 4
- Type JE Coupling Sleeve
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
- Rounded edges for full tooth engagement
- Even load distribution
- Reduced stress buildup at edges
compliances
- 0
| Temperature Range [Max] | 275 °F |
| Temperature Range [Min] | -30 °F |
| Sleeve Type | JE |
| HP @ RPM | 3.42 hp @ 1800 rpm |
| Material | EPDM |
| Color | Black |
| Torsional Stiffness (Inch Pounds/Radian) | 458 |
| RPM [Max] | 7,600 rpm |
| Coupling Size | 4 |
| Width | 1 1/4 in |
| Outside Dia. | 2.3125 in |
| Torque Rating [Max] | 120 in lb |
| Insert Style | One Piece |
| Weight | 0.12 LB |
| EAN or UPC | 782475872107 |

