Skip to content Skip to navigation menu
4L300 Neoprene Rubber 18 in V-Belt

4L300

4L300 Neoprene Rubber 18 in V-Belt
Item #101865940
  • 18 in Belt Length
  • Neoprene Rubber Body Material
  • 1 Ribs
  • 0.313 in Rib Width
4L300 Neoprene Rubber 18 in V-Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 18 in Belt Length
  • Neoprene Rubber Body Material
  • 1 Ribs
  • 0.313 in Rib Width

applications

  • For fractional horsepower single drive belts

features

  • Oil-resistant and static conducting
Oil Resistance Good
Rib Width 0.313 in
Temperature Rating [Min] -30 °F
Thickness 0.5 in
Material Neoprene Rubber Body
Belt Match 1
Cross Section Width 1/2 in
Belt Cross Section Style I
Standard RMA
Static Conductive Yes
Reinforcement Material Length Stabilized Polyester Cord
Belt Size 4L
Temperature [Max] 140 °F
V-Belt Design Single
Belt Style Wrapped
Outside Length 30 in
Inch/Metric Inch
No. of Ribs 1
Cross Section Height 5/16 in
Weight 0.17 LB
EAN or UPC 782475067312
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison