- Two Piece Clamp Coupling
- 4" Bore
- 10 1/16" OD
- 15 1/4" Long
- Cast Iron
features
- Axially split to clamp on shafts of the same diameter
| Keyway Size | 1 x 1/2 |
| Screw Size | 1 |
| O.D. | 10.0625 in - 10 1/16 in |
| Length | 15 1/4 in |
| Recessed Screw | No |
| Finish | N/A |
| Bore B | 4.000 in - 4 in |
| Keyway | With Keyway |
| Material | Cast Iron |
| No. of Cap Screws | 6 |
| Bore A | 4.000 in - 4 in |
| Coupling Type | Two Piece |
| Weight | 164.0 LB |
| EAN or UPC | 782475388806 |

