- Two Piece Clamp Coupling
- 5 1/2" Bore
- 13 3/4" OD
- 20 3/8" Long
- Cast Iron
features
- Axially split to clamp on shafts of the same diameter
| Keyway | With Keyway |
| Bore B | 5.500 in - 5 1/2 in |
| Material | Cast Iron |
| Coupling Type | Two Piece |
| Bore A | 5.500 in - 5 1/2 in |
| Finish | N/A |
| Keyway Size | 1 1/4 x 5/8 |
| O.D. | 13.750 in - 13 3/4 in |
| Screw Size | 1.125 |
| No. of Cap Screws | 6 |
| Length | 20 3/8 in |
| Recessed Screw | No |
| Weight | 450.0 LB |
| EAN or UPC | 782475388844 |

