- Two Piece Clamp Coupling
- 5 15/16" Bore
- 14" OD
- 20 3/4" Long
- Cast Iron
features
- Axially split to clamp on shafts of the same diameter
| Keyway Size | 1 1/2 x 3/4 |
| Finish | N/A |
| No. of Cap Screws | 6 |
| Coupling Type | Two Piece |
| Length | 20 3/4 in |
| Material | Cast Iron |
| O.D. | 14.000 in - 14 in |
| Recessed Screw | No |
| Bore B | 5.9375 in - 5 15/16 in |
| Screw Size | 1.25 |
| Bore A | 5.9375 in - 5 15/16 in |
| Keyway | With Keyway |
| Weight | 450.0 LB |
| EAN or UPC | 782475007196 |

