- 133.3 in Belt Length
- Neoprene Rubber Body Material
- 5 Ribs
- 0.313 in Rib Width
| Standard | RMA |
| No. of Ribs | 5 |
| Material | Neoprene Rubber Body |
| Rib Width | 0.313 in |
| Temperature Rating [Min] | -30 °F |
| Temperature [Max] | 180 °F |
| Thickness | 0.375 in |
| Belt Cross Section Style | 3V |
| Oil Resistance | Good |
| V-Belt Design | Banded |
| Outside Length | 132 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Belt Style | Cogged |
| Static Conductive | Yes |
| Weight | 4.1 LB |
| EAN or UPC | 782475070190 |

