- 54.3 in Belt Length
- Neoprene Rubber Body Material
- 5 Ribs
- 0.313 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
- Cogged
| Cross Section Height | 5/16 in |
| Belt Style | Cogged |
| Material | Neoprene Rubber Body |
| Belt Cross Section Style | 3V |
| Static Conductive | Yes |
| Oil Resistance | Good |
| Belt Match | 5 |
| Temperature Rating [Min] | -30 °F |
| V-Belt Design | Banded |
| Cross Section Width | 2 1/8 in |
| Belt Size | 3V |
| Outside Length | 53 in |
| Rib Width | 0.313 in |
| Standard | RMA |
| Inch/Metric | Inch |
| No. of Ribs | 5 |
| Thickness | 0.375 in |
| Temperature [Max] | 180 °F |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Weight | 1.6 LB |
| EAN or UPC | 782475069552 |

