- 61.3 in Belt Length
- Neoprene Rubber Body Material
- 5 Ribs
- 0.313 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
- Cogged
| Outside Length | 60 in |
| Belt Match | 5 |
| Temperature Rating [Min] | -30 °F |
| No. of Ribs | 5 |
| Rib Width | 0.313 in |
| Belt Size | 3V |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Belt Style | Cogged |
| Static Conductive | Yes |
| Cross Section Height | 5/16 in |
| Inch/Metric | Inch |
| Temperature [Max] | 180 °F |
| Belt Cross Section Style | 3V |
| Thickness | 0.375 in |
| V-Belt Design | Banded |
| Standard | RMA |
| Cross Section Width | 2 1/8 in |
| Material | Neoprene Rubber Body |
| Oil Resistance | Good |
| Weight | 1.9 LB |
| EAN or UPC | 782475069637 |

