- 114.9 in Belt Length
- Neoprene Rubber Body Material
- 5 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Temperature [Max] | 180 °F |
| Standard | RMA |
| Thickness | 0.625 in |
| Static Conductive | Yes |
| No. of Ribs | 5 |
| Temperature Rating [Min] | -30 °F |
| Rib Width | 0.531 in |
| Inch/Metric | Inch |
| Belt Size | 5V |
| Belt Cross Section Style | 5V |
| Cross Section Width | 3 7/16 in |
| V-Belt Design | Banded |
| Material | Neoprene Rubber Body |
| Outside Length | 112 in |
| Cross Section Height | 17/32 in |
| Oil Resistance | Good |
| Belt Match | 5 |
| Belt Style | Cogged |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Weight | 9.0 LB |
| EAN or UPC | 782475070756 |

