- 134.9 in Belt Length
- Neoprene Rubber Body Material
- 5 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Cross Section Width | 3 7/16 in |
| Belt Cross Section Style | 5V |
| Material | Neoprene Rubber Body |
| Rib Width | 0.531 in |
| Belt Style | Cogged |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Standard | RMA |
| No. of Ribs | 5 |
| Belt Size | 5V |
| Belt Match | 5 |
| Static Conductive | Yes |
| Thickness | 0.625 in |
| Temperature Rating [Min] | -30 °F |
| Outside Length | 132 in |
| Oil Resistance | Good |
| V-Belt Design | Banded |
| Cross Section Height | 17/32 in |
| Inch/Metric | Inch |
| Temperature [Max] | 180 °F |
| Weight | 10.5 LB |
| EAN or UPC | 782475070879 |

