- 182.9 in Belt Length
- Neoprene Rubber Body Material
- 5 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Temperature [Max] | 180 °F |
| Belt Cross Section Style | 5V |
| Cross Section Height | 17/32 in |
| V-Belt Design | Banded |
| Inch/Metric | Inch |
| Temperature Rating [Min] | -30 °F |
| Oil Resistance | Good |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Belt Size | 5V |
| No. of Ribs | 5 |
| Cross Section Width | 3 7/16 in |
| Belt Match | 5 |
| Standard | RMA |
| Rib Width | 0.531 in |
| Outside Length | 180 in |
| Thickness | 0.625 in |
| Belt Style | Cogged |
| Material | Neoprene Rubber Body |
| Static Conductive | Yes |
| Weight | 14.06 LB |
| EAN or UPC | 782475071074 |

