- 192.9 in Belt Length
- Neoprene Rubber Body Material
- 5 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Temperature Rating [Min] | -30 °F |
| Static Conductive | Yes |
| V-Belt Design | Banded |
| Inch/Metric | Inch |
| No. of Ribs | 5 |
| Belt Cross Section Style | 5V |
| Belt Match | 5 |
| Belt Size | 5V |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Material | Neoprene Rubber Body |
| Standard | RMA |
| Cross Section Height | 17/32 in |
| Outside Length | 190 in |
| Belt Style | Cogged |
| Temperature [Max] | 180 °F |
| Oil Resistance | Good |
| Cross Section Width | 3 7/16 in |
| Thickness | 0.625 in |
| Rib Width | 0.531 in |
| Weight | 14.73 LB |
| EAN or UPC | 782475071111 |

