- 202.9 in Belt Length
- Neoprene Rubber Body Material
- 5 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Rib Width | 0.531 in |
| Temperature [Max] | 180 °F |
| Cross Section Width | 3 7/16 in |
| Outside Length | 200 in |
| Oil Resistance | Good |
| Reinforcement Material | Length Stabilized Polyester Cord |
| V-Belt Design | Banded |
| Temperature Rating [Min] | -30 °F |
| Material | Neoprene Rubber Body |
| Thickness | 0.625 in |
| No. of Ribs | 5 |
| Belt Cross Section Style | 5V |
| Static Conductive | Yes |
| Inch/Metric | Inch |
| Cross Section Height | 17/32 in |
| Standard | RMA |
| Belt Style | Cogged |
| Belt Size | 5V |
| Belt Match | 5 |
| Weight | 15.5 LB |
| EAN or UPC | 782475071159 |

