- 226.9 in Belt Length
- Neoprene Rubber Body Material
- 5 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Oil Resistance | Very Good |
| Temperature Rating [Min] | -30 °F |
| Belt Size | 5V |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Inch/Metric | Inch |
| Thickness | 0.625 in |
| Cross Section Width | 3 7/16 in |
| Belt Style | Wrapped |
| Static Conductive | Yes |
| V-Belt Design | Banded |
| Belt Match | 5 |
| Outside Length | 224 in |
| No. of Ribs | 5 |
| Material | Neoprene Rubber Body |
| Belt Cross Section Style | 5V |
| Cross Section Height | 17/32 in |
| Temperature [Max] | 180 °F |
| Standard | RMA |
| Rib Width | 0.531 in |
| Weight | 18.5 LB |
| EAN or UPC | 782475071234 |

