- 238.9 in Belt Length
- Neoprene Rubber Body Material
- 5 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Thickness | 0.625 in |
| V-Belt Design | Banded |
| Material | Neoprene Rubber Body |
| Static Conductive | Yes |
| Cross Section Width | 3 7/16 in |
| No. of Ribs | 5 |
| Belt Cross Section Style | 5V |
| Belt Size | 5V |
| Oil Resistance | Very Good |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Belt Match | 5 |
| Rib Width | 0.531 in |
| Inch/Metric | Inch |
| Belt Style | Wrapped |
| Temperature Rating [Min] | -30 °F |
| Outside Length | 236 in |
| Cross Section Height | 17/32 in |
| Temperature [Max] | 180 °F |
| Standard | RMA |
| Weight | 19.5 LB |
| EAN or UPC | 782475071272 |

