- 302.9 in Belt Length
- Neoprene Rubber Body Material
- 5 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| V-Belt Design | Banded |
| Temperature [Max] | 180 °F |
| Cross Section Height | 17/32 in |
| Standard | RMA |
| Rib Width | 0.531 in |
| Temperature Rating [Min] | -30 °F |
| Static Conductive | Yes |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Oil Resistance | Very Good |
| Material | Neoprene Rubber Body |
| Cross Section Width | 3 7/16 in |
| Belt Match | 5 |
| Outside Length | 300 in |
| Inch/Metric | Inch |
| Belt Size | 5V |
| Thickness | 0.625 in |
| Belt Style | Wrapped |
| No. of Ribs | 5 |
| Belt Cross Section Style | 5V |
| Weight | 24.5 LB |
| EAN or UPC | 782475071432 |

