- 317.9 in Belt Length
- Neoprene Rubber Body Material
- 5 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Belt Size | 5V |
| Static Conductive | Yes |
| Belt Style | Wrapped |
| No. of Ribs | 5 |
| Thickness | 0.625 in |
| Temperature Rating [Min] | -30 °F |
| Material | Neoprene Rubber Body |
| V-Belt Design | Banded |
| Belt Match | 5 |
| Oil Resistance | Very Good |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Cross Section Height | 17/32 in |
| Temperature [Max] | 180 °F |
| Inch/Metric | Inch |
| Cross Section Width | 3 7/16 in |
| Standard | RMA |
| Belt Cross Section Style | 5V |
| Outside Length | 315 in |
| Rib Width | 0.531 in |
| Weight | 26.0 LB |
| EAN or UPC | 782475071470 |

