- 357.9 in Belt Length
- Neoprene Rubber Body Material
- 5 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Cross Section Width | 3 7/16 in |
| No. of Ribs | 5 |
| Thickness | 0.625 in |
| Inch/Metric | Inch |
| Rib Width | 0.531 in |
| Oil Resistance | Very Good |
| Belt Style | Wrapped |
| Temperature [Max] | 180 °F |
| V-Belt Design | Banded |
| Outside Length | 355 in |
| Temperature Rating [Min] | -30 °F |
| Standard | RMA |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Belt Cross Section Style | 5V |
| Material | Neoprene Rubber Body |
| Static Conductive | Yes |
| Belt Size | 5V |
| Cross Section Height | 17/32 in |
| Belt Match | 5 |
| Weight | 29.0 LB |
| EAN or UPC | 782475071555 |

