- 69.9 in Belt Length
- Neoprene Rubber Body Material
- 5 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
- Cogged
| Inch/Metric | Inch |
| Temperature Rating [Min] | -30 °F |
| Material | Neoprene Rubber Body |
| Cross Section Width | 3 7/16 in |
| Temperature [Max] | 180 °F |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Belt Style | Cogged |
| Belt Size | 5V |
| V-Belt Design | Banded |
| Rib Width | 0.531 in |
| No. of Ribs | 5 |
| Cross Section Height | 17/32 in |
| Belt Match | 5 |
| Belt Cross Section Style | 5V |
| Static Conductive | Yes |
| Standard | RMA |
| Thickness | 0.625 in |
| Oil Resistance | Good |
| Outside Length | 67 in |
| Weight | 5.5 LB |
| EAN or UPC | 782475070398 |

