- 82.9 in Belt Length
- Neoprene Rubber Body Material
- 5 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
- Cogged
| Reinforcement Material | Length Stabilized Polyester Cord |
| Oil Resistance | Good |
| Belt Style | Cogged |
| Temperature [Max] | 180 °F |
| Standard | RMA |
| No. of Ribs | 5 |
| Temperature Rating [Min] | -30 °F |
| Belt Cross Section Style | 5V |
| Cross Section Width | 3 7/16 in |
| Static Conductive | Yes |
| Material | Neoprene Rubber Body |
| Cross Section Height | 17/32 in |
| Belt Match | 5 |
| Belt Size | 5V |
| Thickness | 0.625 in |
| Rib Width | 0.531 in |
| Inch/Metric | Inch |
| V-Belt Design | Banded |
| Outside Length | 80 in |
| Weight | 6.98 LB |
| EAN or UPC | 782475070510 |

