- 92.9 in Belt Length
- Neoprene Rubber Body Material
- 5 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
- Cogged
| No. of Ribs | 5 |
| Temperature Rating [Min] | -30 °F |
| Static Conductive | Yes |
| Thickness | 0.625 in |
| Standard | RMA |
| Belt Match | 5 |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Oil Resistance | Good |
| Outside Length | 90 in |
| Material | Neoprene Rubber Body |
| Belt Size | 5V |
| V-Belt Design | Banded |
| Cross Section Height | 17/32 in |
| Belt Cross Section Style | 5V |
| Rib Width | 0.531 in |
| Inch/Metric | Inch |
| Cross Section Width | 3 7/16 in |
| Belt Style | Cogged |
| Temperature [Max] | 180 °F |
| Weight | 7.0 LB |
| EAN or UPC | 782475070596 |

