- 97.9 in Belt Length
- Neoprene Rubber Body Material
- 5 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
- Cogged
| Cross Section Height | 17/32 in |
| Temperature Rating [Min] | -30 °F |
| Belt Style | Cogged |
| Temperature [Max] | 180 °F |
| No. of Ribs | 5 |
| Thickness | 0.625 in |
| Static Conductive | Yes |
| Oil Resistance | Good |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Belt Size | 5V |
| Belt Cross Section Style | 5V |
| Material | Neoprene Rubber Body |
| Inch/Metric | Inch |
| Standard | RMA |
| Outside Length | 95 in |
| Rib Width | 0.531 in |
| V-Belt Design | Banded |
| Belt Match | 5 |
| Cross Section Width | 3 7/16 in |
| Weight | 7.5 LB |
| EAN or UPC | 782475070633 |

