- One Piece Solid Collar
- 5 7/16 in ID x 8 3/4 in OD x 2 1/8 in Wide
- Iron, Plain Finish
| Inch/Metric | Inch |
| O.D. | 8.750 in - 8 3/4 in |
| Recessed Screw | Yes |
| Set Screw | 2 |
| Finish | Plain |
| Collar Style | One Piece - Solid |
| I.D. | 5.438 in - 5 7/16 in |
| Material | Iron |
| Weight | 20.3 LB |
| EAN or UPC | 782475007905 |

