- 116.5 in Belt Length
- Neoprene Rubber Body Material
- 5 Ribs
- 0.906 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Inch/Metric | Inch |
| Belt Style | Wrapped |
| Belt Cross Section Style | 8V |
| Static Conductive | Yes |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Oil Resistance | Very Good |
| Temperature Rating [Min] | -30 °F |
| Temperature [Max] | 180 °F |
| Rib Width | 0.906 in |
| Thickness | 1 in |
| Outside Length | 112 in |
| Cross Section Width | 5 5/8 in |
| V-Belt Design | Banded |
| Cross Section Height | 29/32 in |
| Belt Match | 5 |
| Belt Size | 8V |
| Material | Neoprene Rubber Body |
| Standard | RMA |
| No. of Ribs | 5 |
| Weight | 22.0 LB |
| EAN or UPC | 782475071715 |

