- 136.5 in Belt Length
- Neoprene Rubber Body Material
- 5 Ribs
- 0.906 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Standard | RMA |
| Thickness | 1 in |
| Rib Width | 0.906 in |
| Temperature Rating [Min] | -30 °F |
| Static Conductive | Yes |
| Belt Size | 8V |
| V-Belt Design | Banded |
| Cross Section Width | 5 5/8 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Cross Section Height | 29/32 in |
| Temperature [Max] | 180 °F |
| Material | Neoprene Rubber Body |
| No. of Ribs | 5 |
| Outside Length | 132 in |
| Belt Cross Section Style | 8V |
| Belt Style | Wrapped |
| Inch/Metric | Inch |
| Belt Match | 5 |
| Oil Resistance | Very Good |
| Weight | 26.0 LB |
| EAN or UPC | 782475071838 |

