- 154.5 in Belt Length
- Neoprene Rubber Body Material
- 5 Ribs
- 0.906 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| V-Belt Design | Banded |
| Inch/Metric | Inch |
| Thickness | 1 in |
| Material | Neoprene Rubber Body |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Belt Match | 5 |
| Cross Section Width | 5 5/8 in |
| Temperature [Max] | 180 °F |
| Temperature Rating [Min] | -30 °F |
| Rib Width | 0.906 in |
| Belt Cross Section Style | 8V |
| No. of Ribs | 5 |
| Outside Length | 150 in |
| Oil Resistance | Very Good |
| Belt Size | 8V |
| Static Conductive | Yes |
| Belt Style | Wrapped |
| Cross Section Height | 29/32 in |
| Standard | RMA |
| Weight | 30.0 LB |
| EAN or UPC | 782475071913 |

