Skip to content Skip to navigation menu
Dodge5/8V1700

5/8V1700

R8V1700-5 Neoprene Rubber 174.5 in V-Belt
Item #101867097
  • 174.5 in Belt Length
  • Neoprene Rubber Body Material
  • 5 Ribs
  • 0.906 in Rib Width
Dodge5/8V1700
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 174.5 in Belt Length
  • Neoprene Rubber Body Material
  • 5 Ribs
  • 0.906 in Rib Width

description

  • Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.

features

  • Belts may be used without changing sheaves or altering the drive
Temperature Rating [Min] -30 °F
Belt Cross Section Style 8V
Belt Style Wrapped
Oil Resistance Very Good
No. of Ribs 5
Belt Size 8V
Cross Section Width 5 5/8 in
Temperature [Max] 180 °F
Static Conductive Yes
Material Neoprene Rubber Body
Rib Width 0.906 in
Outside Length 170 in
Belt Match 5
Standard RMA
Inch/Metric Inch
Reinforcement Material Length Stabilized Polyester Cord
Thickness 1 in
V-Belt Design Banded
Cross Section Height 29/32 in
Weight 34.0 LB
EAN or UPC 782475071999
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison