- 240.5 in Belt Length
- Neoprene Rubber Body Material
- 5 Ribs
- 0.906 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Standard | RMA |
| Cross Section Height | 29/32 in |
| Temperature Rating [Min] | -30 °F |
| Belt Style | Wrapped |
| Inch/Metric | Inch |
| Temperature [Max] | 180 °F |
| Static Conductive | Yes |
| Belt Size | 8V |
| Reinforcement Material | Length Stabilized Polyester Cord |
| No. of Ribs | 5 |
| Belt Cross Section Style | 8V |
| Outside Length | 236 in |
| Oil Resistance | Very Good |
| Material | Neoprene Rubber Body |
| Cross Section Width | 5 5/8 in |
| Thickness | 1 in |
| Rib Width | 0.906 in |
| Belt Match | 5 |
| V-Belt Design | Banded |
| Weight | 47.0 LB |
| EAN or UPC | 782475072231 |

