- 319.5 in Belt Length
- Neoprene Rubber Body Material
- 5 Ribs
- 0.906 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Belt Cross Section Style | 8V |
| Thickness | 1 in |
| Oil Resistance | Very Good |
| Temperature Rating [Min] | -30 °F |
| No. of Ribs | 5 |
| Inch/Metric | Inch |
| Outside Length | 315 in |
| Material | Neoprene Rubber Body |
| Rib Width | 0.906 in |
| Belt Style | Wrapped |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Temperature [Max] | 180 °F |
| Belt Size | 8V |
| Cross Section Width | 5 5/8 in |
| Standard | RMA |
| Cross Section Height | 29/32 in |
| Static Conductive | Yes |
| V-Belt Design | Banded |
| Belt Match | 5 |
| Weight | 64.0 LB |
| EAN or UPC | 782475072439 |

