- 454.5 in Belt Length
- Neoprene Rubber Body Material
- 5 Ribs
- 0.906 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Cross Section Height | 29/32 in |
| V-Belt Design | Banded |
| Thickness | 1 in |
| Oil Resistance | Very Good |
| Temperature Rating [Min] | -30 °F |
| Temperature [Max] | 180 °F |
| Inch/Metric | Inch |
| Belt Cross Section Style | 8V |
| Belt Style | Wrapped |
| Outside Length | 450 in |
| Cross Section Width | 5 5/8 in |
| No. of Ribs | 5 |
| Belt Size | 8V |
| Material | Neoprene Rubber Body |
| Static Conductive | Yes |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Belt Match | 5 |
| Rib Width | 0.906 in |
| Standard | RMA |
| Weight | 91.0 LB |
| EAN or UPC | 782475072675 |

