- 479.5 in Belt Length
- Neoprene Rubber Body Material
- 5 Ribs
- 0.906 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Thickness | 1 in |
| Rib Width | 0.906 in |
| Belt Size | 8V |
| Oil Resistance | Very Good |
| Cross Section Height | 29/32 in |
| No. of Ribs | 5 |
| Outside Length | 475 in |
| Belt Match | 5 |
| Static Conductive | Yes |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Material | Neoprene Rubber Body |
| Temperature [Max] | 180 °F |
| V-Belt Design | Banded |
| Belt Style | Wrapped |
| Inch/Metric | Inch |
| Belt Cross Section Style | 8V |
| Standard | RMA |
| Cross Section Width | 5 5/8 in |
| Temperature Rating [Min] | -30 °F |
| Weight | 88.7 LB |
| EAN or UPC | 782475071593 |

